744 - 70 CFM Recessed Fan Light

Broan

  • $186.57 (Each)
  • $186.57 (Each)

In-Stock: 1 available locally (Terrell, TX) ( change location)
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
744
Manufacturer
Broan
Manufacturer's Part Number
744
Description
70 CFM Recessed Fan Light
Recessed Ventilation Duct Fan and Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 1.2 A, 70 CFM, Incandescent Light, 75 W, 1.5 Sones Sound Level, 12-3/4 In Length, 8-1/4 In Width, 6-7/8 In Height, Rugged 26 Gauge Galvanized Steel Housing Material, Matte White, 65 SQ.FT Ventilation Area, 9.4 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715163014 / 00026715163014
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.57 (Each)
Stock Availability
Terrell
1 (Check another store)
Tyler
49
All Stores
1,168
Resources
Images
 
 
744 - Small Image
 
744 - Large Image
 
744 - Large Image
Other Links
 
 
744 - Other
 
744 - Other
Specifications Sheets
 
 
744 - Specification Sheet
Attachments
 
 
744 - Specification Sheet
Brochures
 
 
744 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.2 A
Voltage Rating
120 V
Material, Color, and Finish
Finish
Matte White
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Height
6-7/8 in
Length
12-3/4 in
Width
8-1/4 in
Descriptions
Description
70 CFM RECESSED FAN LIGHT
Features
70 CFM Recessed Fan/Light.
Long Description
Recessed Ventilation Duct Fan and Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 1.2 A, 70 CFM, Incandescent Light, 75 W, 1.5 Sones Sound Level, 12-3/4 in Length, 8-1/4 in Width, 6-7/8 in Height, Rugged 26 Gauge Galvanized Steel Housing Material, Matte White, 65 sq.ft Ventilation Area, 9.4 lb
Product Type
Recessed Ventilation Duct Fan and Light
Short Description
Recessed Ventilation Duct Fan and Light, 4 in Duct, 70 CFM
Special Features
Recessed fan lights disappear into the ceiling with other recessed lights, so they are practical decorating and air removal solutions for any room in the house; Not for use over cooking surfaces; Polymeric construction with matte white finish 7.375 IN trim ring baffle, its recessed styling, mounts flush with finished ceiling; Plug-in, permanently lubricated, motor with low RPM for quiet operation; Dynamically balanced centrifugal blower wheel for quiet, efficient performance; Rugged 26 GA galvanized steel
Additional Information
CFM
70 CFM
Duct Size
4 in
Fan Type
Ventilation
Housing Dimensions
8-1/4 IN Length X 12-3/4 IN Width X 6-7/8 IN Height
Light Type
Incandescent
Made In USA
yes
Maximum Air Flow
70 cfm
Package Quantity
1 CA
Power Rating
75 W
Sound Level/Sones
1.5 Sones
Standards Met
cULus;HVI 2100 Certified
Ventilation Area
65 sq.ft
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
744
Sub Brand
LoProfile
GTIN
00026715163014
UPC
026715163014
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Recessed Fan With Light
Packaging
Weight
9.4 lb
Weight per each
9.4
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 65 SQ-FT and Other Rooms
Standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit With PAR30L Or PAR30LN Bulbs, C/US UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,168

Location search:

* All prices subject to change.

Begin Live Chat