97013578 - 655lens

Broan/Nutone LLC

  • $34.67 (Each)
  • $34.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
97013578
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
S97013578
Description
655lens
Lens
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101500 - Ventilation
UPC/GTIN
026715099054 / 00026715099054
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.67 (Each)
Resources
Attachments
 
 
97013578 - Specification Sheet
Images
 
 
97013578 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Combination Unit Light Lens
Description
655LENS
extra long description
LIGHT LENS TYPE; 655/656/657/659/695/696 COMBINATION UNIT USED ON; OVERALL DIMENSION 8 INCH W X 1-1/8 INCH D X 7 INCH H; MATERIAL PLASTIC
Long Description
COMBINATION UNIT LIGHT LENS, LIGHT LENS TYPE; 655/656/657/659/695/696 COMBINATION UNIT USED ON; OVERALL DIMENSION 8 INCH W X 1-1/8 INCH D X 7 INCH H; MATERIAL PLASTIC
Commodity Description
COMBINATION FANS, LIGHTS & HEATERS
Additional Information
Overall Dimension 8 Inch W x 1-1/8 Inch D x 7 Inch H; Material Plastic
Manufacturer Information
Brand
Broan/Nutone LLC
Manufacturers Part Number
S97013578
GTIN
00026715099054
UPC
026715099054
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Light Lens
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Used On
655/656/657/659/695/696 Combination Unit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat