QTXE150 - 150 CFM Energy Star Fan

Broan

  • $288.61 (Each)
  • $288.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTXE150
Manufacturer
Broan
Manufacturer's Part Number
QTXE150
Description
150 CFM Energy Star Fan
150 CFM, 1.4 Sones, Energy Star Fan
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715163793 / 00026715163793
Weight per unit
11.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.61 (Each)
Resources
Images
 
 
QTXE150 - Small Image
 
QTXE150 - Large Image
Attachments
 
 
QTXE150 - Specification Sheet
Brochures
 
 
QTXE150 - Brochure
Other Links
 
 
QTXE150 - Other
 
QTXE150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Exhaust Fan, Broan, Qtxe Series, 150 CFM, 13 In X 14 In Grille
Description
150 CFM ENERGY STAR FAN
Long Description
150 CFM, 1.4 Sones, Energy Star Fan
Special Features
Ultra-quiet, high performance bath fan with a modern-styled grille; Plug-in, permanently lubricated motor engineered for continuous operation; Dynamically balanced centrifugal blower wheel for quiet, efficient performance; Maintains a high percentage of rated CFM in less than ideal installations; Resilient anti-vibration motor mounts; Innovative design grille; Rugged 26 GA galvanized steel construction housing; 6 IN round ducting for superior performance; Polymeric duct connector with tapered sleeve and no
Additional Information
housing dimensions
10-1/2 IN Length X 11-3/8 IN Width X 7-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
QTXE150
sub brand
Americana
GTIN
00026715163793
UPC
026715163793
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
QTXE Series Fan
Packaging
Weight per each
11.7
Carton
1
Uses, Certifications, and Standards
Application
For Bathrooms Up To 140 SQ-FT
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit (Ceiling Mount Only), HVI 2100 Certified, Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat