AMS250 - 250-6 Al/Cu Butt Splice

Burndy

  • $51.35 (Each)
  • $51.35 (Each)

  • $513.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMS250
Manufacturer
Burndy
Manufacturer's Part Number
AMS250
Description
250-6 Al/Cu Butt Splice
Aluminum Mechanical Splice, 250 Kcmil-6 Awg, 5/8" Screw Dia, 4 Screws, 5/16" Hex Size, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121458 - Wire or cable compression reducer
UPC/GTIN
781810241035 / 00781810241035
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.35 (Each)
Standard Packaging
$513.50 (Per 10)
Resources
Images
 
 
AMS250 - Small Image
 
AMS250 - Large Image
Attachments
 
 
AMS250 - Specification Sheet
Brochures
 
 
AMS250 - Brochure
Other Links
 
 
AMS250 - Other
 
AMS250 - Other
 
AMS250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG-250 KCMIL
Material
Aluminum
Descriptions
Product Type
SPLICE REDUCER
Description
250-6 AL/CU BUTT SPLICE
extra long description
BUR AMS250 250-6 DUAL RATED SPLICE
Long Description
Aluminum Mechanical Splice, 250 kcmil-6 AWG, 5/8" Screw Dia, 4 Screws, 5/16" Hex Size, Al/Cu Rated, Tin Plated.
Special Features
Features: All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With
Additional Information
Hex Size
5/16
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
AMS250
GTIN
00781810241035
UPC
781810241035
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
AMS, Dual Rated
Packaging
Weight per each
0.29
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Copper And Aluminum Conductors
Temperature Rating
194° F
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat