GIE2CG3 - Ground Conn, 6 to #2 Conductor

Burndy

  • $187.00 (Each)
  • $187.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GIE2CG3
Manufacturer
Burndy
Manufacturer's Part Number
GIE2CG3
Description
Ground Conn, 6 to #2 Conductor
Mechanical Grounding Connector, For Flexible Rubber Sheath Cable, 6 Awg - 2 Awg.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810052297 / 00781810052297
Weight per unit
1.433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.00 (Each)
Resources
Images
 
 
GIE2CG3 - Small Image
 
GIE2CG3 - Large Image
 
GIE2CG3 - Large Image
 
GIE2CG3 - Large Image
Brochures
 
 
GIE2CG3 - Brochure
Other Links
 
 
GIE2CG3 - Other
 
GIE2CG3 - Other
 
GIE2CG3 - Other
 
GIE2CG3 - Other
Attachments
 
 
GIE2CG3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Alloy, Cast
Descriptions
Product Type
Mechanical
Description
GROUND CONN, 6 TO #2 CONDUCTOR
extra long description
BUR GIE2CG3 TANKER STATIC GRD CLAMP
Long Description
Mechanical Grounding Connector, For Flexible Rubber Sheath Cable, 6 AWG - 2 AWG.
Special Features
Features: Accommodates Flexible Rubber Sheath Cable Ranging From #6 To #2 Conductor, Length: 4.62 IN, Width: 36 IN, Height: 1.94 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GIE2CG3
GTIN
00781810052297
UPC
781810052297
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GIE-G
Packaging
Weight per each
1.433
Carton
1
Uses, Certifications, and Standards
Application
For Used To Accommodates Flexible Rubber Sheath Cable Ranging From #6 - #2 Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat