GP6429 - 4/0 Ground Conn

Burndy

  • $233.89 (Each)
  • $233.89 (Each)

  • $2,806.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GP6429
Manufacturer
Burndy
Manufacturer's Part Number
GP6429
Description
4/0 Ground Conn
Ground Connector, 2/0 to 4/0 Awg (Solid);1/0 Awg to 250 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2.06 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260555 / 00781810260555
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.89 (Each)
Standard Packaging
$2,806.68 (Per 12)
Resources
Images
 
 
GP6429 - Small Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
 
GP6429 - Large Image
Specifications Sheets
 
 
GP6429 - Specification Sheet
Attachments
 
 
GP6429 - Specification Sheet
Brochures
 
 
GP6429 - Brochure
Other Links
 
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
 
GP6429 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2.06 in;52 mm
Descriptions
Long Description
Ground Connector, 2/0 to 4/0 AWG (Solid);1/0 AWG to 250 kcmil (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2.06 in Overall Length
Features
High Copper Alloy Ground Connector For Joining A Range Of Parallel Cables Perpendicular To Rod, Pipe Or Column, Also Used With One Groove For Run, The Other For Tap To Equipment, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GP Suitable For Direct Burial In The Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Height: 2-7/8 IN, Installation Torque: 240 IN-LB,
Short Description
Ground Connector, Non-Insulated, 2.06 in;52 mm
Special Features
The GP Suitable for Direct Burial in the Ground or Concrete, one Wrench Installation
Product Type
Ground Connector
Description
4/0 GROUND CONN
extra long description
BUR GP6429 2/0SOL-250, 3/8 IPS 2 CO
Additional Information
Maximum Conductor Size
2/0 to 4/0 AWG (Solid);1/0 AWG to 250 kcmil (Stranded)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Ground;Concrete
Standards Met
RoHS Compliant;UL Listed 467;DB Rated
package quantity
1 CT;12 PK
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
GP6429
GTIN
00781810260555
UPC
781810260555
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GP
Packaging
Weight per each
0.89
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL467
Application
For Joining A Range Of Parallel Copper Cables Perpendicular To Rod, Pipe Or Column, Direct Burial In Earth Or Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat