K2A40U - 300-800 2 Conductor Al/Cu Lug

Burndy

  • $102.42 (Each)
  • $102.42 (Each)

  • $307.26 (Per 3)
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
K2A40U
Manufacturer
Burndy
Manufacturer's Part Number
K2A40U
Description
300-800 2 Conductor Al/Cu Lug
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 Kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600252 / 00781810600252
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.42 (Each)
Standard Packaging
$307.26 (Per 3)
Resources
Images
 
 
K2A40U - Small Image
 
K2A40U - Large Image
Attachments
 
 
K2A40U - Specification Sheet
Brochures
 
 
K2A40U - Brochure
Other Links
 
 
K2A40U - Other
 
K2A40U - Other
 
K2A40U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
Descriptions
Product Type
Terminal
Description
300-800 2 CONDUCTOR AL/CU LUG
extra long description
BUR K2A40U TWO:300-800 DUAL RATED
Long Description
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Special Features
Features: These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 5/8 IN, Number Of Screws: 1, Dimension T: 0.5 IN, Dimension D: 1.66 IN, Dimension N: 0.88 IN, Installation Torque: 550 IN-LB, Set Screw Type: Allen Key, Length: 3.38 IN, Width: 3.19 IN, Height: 1.94 IN
Additional Information
pallet quantity
30
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2A40U
GTIN
00781810600252
UPC
781810600252
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.95
Carton
1
Package
3
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2A40U.
Jump To:

Similar Items

Similar items are close alternatives to K2A40U, though they may not be 100% alike.

2 Port Aluminum Lug 800 - 300 MCM Aluminum Double Lugs Are Versatile and Reuseab...
  • Our Part #: 2800T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2-800T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($48.33) ·
2800T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.17

Each

QTY:
Each
Add
Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 1 Hole, 5/8IN Bolt Si...
  • Our Part #: AU800
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AU-800
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($206.32) ·
AU800 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$206.32

Each

QTY:
Each
Add
Type Adr-Alcul Two-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, ...
  • Our Part #: ADR8021
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR80-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 4 ($239.15) ·
ADR8021 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K2A40U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DU800 Anderson n/a
DU-800 Anderson n/a
K2A40U Burndy 00781810600252
K2A-40U Burndy 781810600252
DLA-800 Galvan Industries 632591712521
AA 800 Greaves 00784491502501
AA800 Greaves 78449150250
AA-800 Greaves 784491502501
DU800 Hubbell Power Systems 00096359301400
AU800 ILSCO 00783669006803
AU-800 ILSCO 783669006803
90822 Morris 00601986908221
2800T NSi Industries 00662381001252
2-800T NSi Industries 662381001252
LAM2A1000-58-6Y Panduit 74983592272
LAM2A800586 Panduit n/a
LAM2A800-58-8 Panduit n/a
L2A-800 Penn-Union 785037444248
AD800 Thomas & Betts n/a
ADR8021 Thomas & Betts 00783786610419
AD-800 Thomas & Betts n/a
ADR80-21 Thomas & Betts 783786610419
2819 Topaz 751338818354

* All prices subject to change.

Begin Live Chat