KA36U - 2-600 Cu/Al 1 Conductor Lug

Burndy

  • $31.90 (Each)
  • $31.90 (Each)

  • $382.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA36U
Manufacturer
Burndy
Manufacturer's Part Number
KA36U
Description
2-600 Cu/Al 1 Conductor Lug
Aluminum Universal Terminal, 1 Hole, 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370254 / 00781810370254
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.90 (Each)
Standard Packaging
$382.80 (Per 12)
Resources
Images
 
 
KA36U - Large Image
 
KA36U - Small Image
Brochures
 
 
KA36U - Brochure
Other Links
 
 
KA36U - Other
 
KA36U - Other
Attachments
 
 
KA36U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
Descriptions
Product Type
Terminal
Description
2-600 CU/AL 1 CONDUCTOR LUG
extra long description
BUR KA36U 2STR-600 DUAL RATED
Long Description
Aluminum Universal Terminal, 1 Hole, 2 AWG (Str)-600 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Special Features
Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension T: 0.44 IN, Number Of Screws: 1, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.72 IN, Dimension N: 0.78 IN, Set Screw Type: Allen Key, Installation Torque: 500 IN-LB, Length: 3.19 IN, Height: 1.56 IN, Width: 1-1/2 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KA36U
GTIN
00781810370254
UPC
781810370254
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.34
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat