KA4C - 14-4 Cu Lug ST SCH 1H

Burndy

  • $8.56 (Each)
  • $8.56 (Each)

  • $856.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA4C
Manufacturer
Burndy
Manufacturer's Part Number
KA4C
Description
14-4 Cu Lug ST SCH 1H
Conductor Lug, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.11 In Overall Length, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810361405 / 00781810361405
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.56 (Each)
Standard Packaging
$856.00 (Per 100)
Resources
Images
 
 
KA4C - Large Image
 
KA4C - Large Image
Specifications Sheets
 
 
KA4C - Specification Sheet
Other Links
 
 
KA4C - Other
 
KA4C - Other
 
KA4C - Other
Brochures
 
 
KA4C - Brochure
Attachments
 
 
KA4C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.11 in;28 mm
Descriptions
Description
14-4 CU LUG ST SCH 1H
Product Type
Conductor Lug
extra long description
BUR KA4C 14-4 CU LUG ST SCR 1H
Long Description
Conductor Lug, #14 AWG (Stranded) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.11 in Overall Length, Screw Terminal
Features
Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension N: 1/4 IN, Dimension K: 9/32 IN, Dimension T: 7/64 IN, Tongue Width: 9/16 IN, Installation Torque: 45 IN-LB, Stud/bolt Hole Size: 1/4 IN, Length: 1-1/8 IN, Height: 3/4 IN
Short Description
#14 to #4 AWG Conductor Lug, Non-Insulated, 1.11 in;28 mm
Special Features
Compact, Economical, High Copper Alloy Terminal for Joining a Wide Range of Cable to Equipment Pads;Terminal Blocks
Additional Information
For Stud Size
1/4 in
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
#4 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
1 CT;100 PK
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KA4C
sub brand
Burndy
GTIN
00781810361405
UPC
781810361405
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat