KA4C - 14-4 Cu Lug ST SCH 1H

Burndy

  • $9.03 (Each)
  • $9.03 (Each)

  • $903.00 (Per 100)

Availability: Currently Out Of Stock
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
KA4C
Manufacturer
Burndy
Manufacturer's Part Number
KA4C
Description
14-4 Cu Lug ST SCH 1H
Conductor Lug, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.11 In Overall Length, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810361405 / 00781810361405
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.03 (Each)
Standard Packaging
$903.00 (Per 100)
Resources
Images
 
 
KA4C - Small Image
 
KA4C - Large Image
 
KA4C - Large Image
Specifications Sheets
 
 
KA4C - Specification Sheet
Attachments
 
 
KA4C - Specification Sheet
Brochures
 
 
KA4C - Brochure
Other Links
 
 
KA4C - Other
 
KA4C - Other
 
KA4C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.11 in;28 mm
Descriptions
Description
14-4 CU LUG ST SCH 1H
Product Type
Conductor Lug
extra long description
BUR KA4C 14-4 CU LUG ST SCR 1H
Long Description
Conductor Lug, #14 AWG (Stranded) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.11 in Overall Length, Screw Terminal
Features
Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension N: 1/4 IN, Dimension K: 9/32 IN, Dimension T: 7/64 IN, Tongue Width: 9/16 IN, Installation Torque: 45 IN-LB, Stud/bolt Hole Size: 1/4 IN, Length: 1-1/8 IN, Height: 3/4 IN
Short Description
#14 to #4 AWG Conductor Lug, Non-Insulated, 1.11 in;28 mm
Special Features
Compact, Economical, High Copper Alloy Terminal for Joining a Wide Range of Cable to Equipment Pads;Terminal Blocks
Additional Information
For Stud Size
1/4 in
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
#4 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
1 CT;100 PK
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KA4C
sub brand
Burndy
GTIN
00781810361405
UPC
781810361405
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KA4C.
Jump To:

Similar Items

Similar items are close alternatives to KA4C, though they may not be 100% alike.

Terminal Lug, #4 Awg (Stranded);#14 Awg (Solid) Conductor Size, Non-Insulated, C...
  • Our Part #: TL4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TL4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($470.93) ·
TL4 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.71

Each

QTY:
Each
Add
Copper Connector, #14 Awg (Solid) Conductor Size, #4 Awg (Stranded) Conductor Si...
  • Our Part #: L70
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L70
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($402.99) ·
L70 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KA4C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GKA4C Burndy 00781810100998
KA-4C Burndy 00781810361405
KA4C Burndy 78181036140
D70 DOSSERT n/a
FLC-4 Galvan Industries 00632591712620
D-801 Greaves 00784491511206
LU04 Hubbell Power Systems 00096359320562
CP-4 ILSCO 00783669030051
CP6 ILSCO n/a
4TC NSi Industries 00662381005014
NSI4TC NSi Industries n/a
TL4 NSi Industries 00662381005717
PML4Y Panduit n/a
PNL-4-C Panduit 07498363252
PNL 4 Penn-Union 00785037507349
PLN-4 Penn-Union n/a
31005 Thomas & Betts n/a
71005 Thomas & Betts n/a
E08074 Thomas & Betts n/a
L70 Thomas & Betts 00783786130023
MLD 4 D Thomas & Betts n/a
71005TB Thomas & Betts 00786210896793

* All prices subject to change.

Begin Live Chat