KC34B1 - 500 Post Split Bolt

Burndy

  • $677.82 (Each)
  • $677.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KC34B1
Manufacturer
Burndy
Manufacturer's Part Number
KC34B1
Description
500 Post Split Bolt
3/0-500 STR 1 Post 1 1/2
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256756 / 00781810256756
Weight per unit
1.3199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$677.82 (Each)
Resources
Images
 
 
KC34B1 - Small Image
 
KC34B1 - Large Image
Attachments
 
 
KC34B1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
3/0 AWG to 500 KCMIL Stranded (Copper)
Material
LEADED BRONZE ALLOY
Descriptions
extra long description
LEADED BRONZE ALLOY MATERIAL; CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER USED ON; 1-1/2 INCH STUD LENGTH; UL, CSA APPROVAL; 1 CONDUCTOR(S); 3/0 AWG TO 500 KCMIL STRANDED (COPPER) CONDUCTOR SIZE; 3/4 INCH-10 TPI STUD DIAMETER; 1-5/8 INCH BODY HEX SIZE; 2 INCH NUT HEX SIZE; SERVIT POST[TM] BRAND; ROHS COMPATIBLE; HEIGHT 2-3/8 INCH; KC MODEL
Product Type
Mechanical Grounding Connector
Description
500 POST SPLIT BOLT
Long Description
MECHANICAL GROUNDING CONNECTOR, LEADED BRONZE ALLOY MATERIAL; CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER USED ON; 1-1/2 INCH STUD LENGTH; UL, CSA APPROVAL; 1 CONDUCTOR(S); 3/0 AWG TO 500 KCMIL STRANDED (COPPER) CONDUCTOR SIZE
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
RoHS Compatible; Height 2-3/8 Inch
Additional Information
Stud Length
1-1/2 Inch
Nut Hex Size
2 Inch
Body Hex Size
1-5/8 Inch
Stud Diameter
3/4 Inch-10 TPI
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
KC34B1
Model
KC
GTIN
00781810256756
UPC
781810256756
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
1.3199
Carton
1
Uses, Certifications, and Standards
Used On
CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat