KSU23 - #8-2 Split Bolt Conn

Burndy

  • $22.94 (Each)
  • $22.94 (Each)

  • $2,294.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KSU23
Manufacturer
Burndy
Manufacturer's Part Number
KSU23
Description
#8-2 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 1.48 In L.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810036006 / 00781810036006
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.94 (Each)
Standard Packaging
$2,294.00 (Per 100)
Resources
Images
 
 
KSU23 - Small Image
 
KSU23 - Large Image
Attachments
 
 
KSU23 - Specification Sheet
Brochures
 
 
KSU23 - Brochure
Other Links
 
 
KSU23 - Other
 
KSU23 - Other
 
KSU23 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Servit Univ 8-2
extra long description
BUR KSU23 SERVIT UNIV 8-2
Description
#8-2 SPLIT BOLT CONN
Long Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.48 IN L.
Special Features
Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Steel (Nominal Diameter), Inst
Additional Information
pallet quantity
17400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KSU23
GTIN
00781810036006
UPC
781810036006
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KSU, Universal
Packaging
Weight per each
0.121
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
standard
Buy American Act Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat