U29RT - 250 Crimp U Die

Burndy

  • $274.10 (Each)
  • $274.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U29RT
Manufacturer
Burndy
Manufacturer's Part Number
U29RT
Description
250 Crimp U Die
U Die, Yellow, Index 16.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627372 / 00781810627372
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.10 (Each)
Resources
Images
 
 
U29RT - Small Image
 
U29RT - Large Image
Attachments
 
 
U29RT - Specification Sheet
Brochures
 
 
U29RT - Brochure
Other Links
 
 
U29RT - Other
 
U29RT - Other
 
U29RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Product Type
12-Ton
Description
250 CRIMP U DIE
extra long description
BUR U29RT U-DIE, 250 KCMIL
Long Description
U Die, Yellow, Index 16.
Special Features
Die Index: 16
Additional Information
Die Index
16
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
U29RT
GTIN
00781810627372
UPC
781810627372
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Dies
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat