YA25L4B0X - 1/0AWG 1H Lug

Burndy

  • $17.65 (Each)
  • $17.65 (Each)
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
YA25L4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA25L4BOX
Description
1/0AWG 1H Lug
Copper Compression Lug, 1 Hole W/ Inspection Window, 1/0 Awg, 3/8" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553503 / 00781810553503
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Resources
Brochures
 
 
YA25L4B0X - Brochure
Other Links
 
 
YA25L4B0X - Other
 
YA25L4B0X - Other
 
YA25L4B0X - Other
Images
 
 
YA25L4B0X - Small Image
 
YA25L4B0X - Large Image
Attachments
 
 
YA25L4B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
extra long description
BUR YA25L4BOX CULUG-1/0 STR-3/8 (M1
Product Type
Terminal
Description
1/0AWG 1H LUG
Long Description
Copper Compression lug, 1 Hole w/ Inspection Window, 1/0 AWG, 3/8" Stud, Short Barrel, Tin Plated.
Special Features
Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W25VT (2), W25RT (2), X25RT (2),BCT500HS, Y500CTHS Hydraulic: W25VT (2),W25RT (2), X25RT (2), W29VT (4), Y35, Y39, Y750, Y46, PAT750 Hydraulic: U25RT (1), U2CABT (1), Dieless: MY29-3 (1), MY29-11 (1), MRC840 (2), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 15/16 IN, Conductor Type: Commercial Stranded Copper
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25L4BOX
GTIN
00781810553503
UPC
781810553503
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25L4B0X.
Jump To:

Cross Referenced

These items are similar to YA25L4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30032 3M Electrical Products 00054007125358
VHCS-1/0-38 Anderson n/a
VHCS1038 Anderson n/a
YA25L4-BOX Burndy 00781810553503
GL 1038 Greaves n/a
GL-1038 Greaves 00784491320143
CRB-0 ILSCO n/a
CSWS-1/0-38 ILSCO 00783669635737
19318-0110 Molex n/a
94054 Morris 00601986940542
GL1038 NSi Industries 00662381036070
LCAS1/0-38-X Panduit 00074983225392
BLU-1/0S1 Penn-Union 00785037230124
54109 Thomas & Betts 00786210541099
CTL10-38 Thomas & Betts 00783786131839
HL1/0-38 Thomas & Betts n/a
325303 Amprobe n/a
80676 Burndy n/a
YA25-L4 Burndy 00781810114759
YAL25T38 Burndy 00781810416945
YAV50M10 Burndy 00781810080610
DPLS10138 DOSSERT n/a
VHCS1/038 Hubbell Power Systems n/a
CCL1/038 ILSCO n/a
CRB1/0 ILSCO n/a
CRBO ILSCO n/a
MRAT1/06 MAC n/a
LCA1/038 Panduit n/a
LCA1/038X Panduit 00074983900268
54409 Thomas & Betts 00786210544090
HL1/038 Thomas & Betts n/a
S989175 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat