YA28 - 4/0 Cop 1H Lug

Burndy

  • $29.85 (Each)
  • $29.85 (Each)

  • $298.50 (Per 10)
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
YA28
Manufacturer
Burndy
Manufacturer's Part Number
YA28
Description
4/0 Cop 1H Lug
4/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810503409 / 00781810503409
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.85 (Each)
Standard Packaging
$298.50 (Per 10)
Resources
Images
 
 
YA28 - Small Image
 
YA28 - Large Image
Attachments
 
 
YA28 - Specification Sheet
Brochures
 
 
YA28 - Brochure
Other Links
 
 
YA28 - Other
 
YA28 - Other
 
YA28 - Other
 
YA28 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
PURPLE
Descriptions
Description
4/0 COP 1H LUG
Long Description
4/0 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,PURPLE Color Code, 15 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tongue Angle: Straight, Wire Strip Length: 1-11/16 IN, Die Index: 15, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W28VT, W28RT Die, (4), X28RT Die, (6), Hydraulic: BCT500HS, Y500CTHS Tool, W28VT, W28RT Die, (4), X28RT Die, (6), Y35, Y39, Y750, PAT750 Tool, U28RT Die, (2), Y46 Tool, U28RT Die With PUADP-1 Adapter, (2)
Product Type
Terminal
extra long description
BUR YA28 CUHYLUG 4/0 1/2STUD
Additional Information
Die Index
15
Manufacturer Information
Manufacturers Part Number
YA28
Brand
BURNDY
GTIN
00781810503409
UPC
781810503409
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA28.
Jump To:

Similar Items

Similar items are close alternatives to YA28, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 4/0 Awg - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L4048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L4048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($346.96) ·
L4048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.88

Each

QTY:
Each
Add
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 In...
  • Our Part #: 54970BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54970BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($126.51) ·
54970BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.65

Each

QTY:
Each
Add
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, One-Hole, Long Barr...
  • Our Part #: LCB4012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB4/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($67.52) · 20 ($135.05) ·
LCB4012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31045 3M Electrical Products 00054007125921
04LS12 Amprobe n/a
YA28 Burndy 00781810503409
YAZ28TC12 Burndy 00781810233184
YA28N Burndy 00781810282229
DPL211 DOSSERT n/a
L-4048 Greaves 00784491411605
VHCL4/012 Hubbell Power Systems n/a
CCB4/050 Ideal Industries n/a
88-634 Ideal Industries n/a
CLNS4/012 ILSCO 00783669639667
CRB-4/0B ILSCO n/a
CRA-4/0L ILSCO n/a
CLNS-4/0-12 ILSCO 78366963966
CLWS-4/0-12 ILSCO 78366963967
CRB-4/0L ILSCO 78366909665
136711040 KEARNEY n/a
94254 Morris 00601986942546
L4048 NSi Industries 00662381034120
LCB4/012X Panduit 00074983901401
LCB4/0-12-X Panduit 07498390140
BBLU 4/0S Penn-Union 00785037216135
BBLU-4/0S Penn-Union 78503721613
04LS12 TE Connectivity n/a
L4/0-48 Thomas & Betts 00783786739189
54470 Thomas & Betts 00786210544700
54970 Thomas & Betts n/a
54970BE Thomas & Betts 00786210898292
CTL40L12 Thomas & Betts 00783786410392
L1/04B Thomas & Betts n/a
L4/048 Thomas & Betts n/a
54970BEPH Thomas & Betts 00786210717876
TBCO54970BE Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat