54970BE - 4/0AWG 1H Cop Lug

Color-Keyed

  • $12.65 (Each)
  • $12.65 (Each)

  • $126.51 (Per 10)

  • $1,265.09 (Per 100)
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
54970BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54970BE
Description
4/0AWG 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898292 / 5414363144618 / 00786210898292
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Carton
$126.51 (Per 10)
Resources
360 Images
 
 
54970BE - 360 Image
Images
 
 
54970BE - Large Image
 
54970BE - Large Image
 
54970BE - Large Image
 
54970BE - Large Image
 
54970BE - Small Image
Other Links
 
 
54970BE - Other
 
54970BE - Other
Attachments
 
 
54970BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Product Type
1 Hole Long Barrel 1/2 Hole 4/0
Description
4/0AWG 1H COP LUG
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
extra long description
ABB 54970BE 1 HOLE LONG BARREL 1/2
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
4/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54970BE
GTIN
00786210898292
UPC
786210898292
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.13
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54970BE.
Jump To:

Similar Items

Similar items are close alternatives to 54970BE, though they may not be 100% alike.

Compression Connector, 4/0 Awg Conductor Size, #1 Awg Conductor Size, Non-Insula...
  • Our Part #: L4048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L4048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($327.07) ·
L4048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.08

Each

QTY:
Each
Add
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, One-Hole, Long Barr...
  • Our Part #: LCB4012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB4/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($67.52) · 20 ($135.05) ·
LCB4012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.75

Each

QTY:
Each
Add
4/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, ...
  • Our Part #: YA28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($298.50) ·
YA28 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54970BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31045 3M Electrical Products 00054007125921
04LS12 Amprobe n/a
YA28 Burndy 00781810503409
YAZ28TC12 Burndy 00781810233184
YA28N Burndy 00781810282229
DPL211 DOSSERT n/a
L-4048 Greaves 00784491411605
VHCL4/012 Hubbell Power Systems n/a
CCB4/050 Ideal Industries n/a
88-634 Ideal Industries n/a
CLNS4/012 ILSCO 00783669639667
CRB-4/0B ILSCO n/a
CRA-4/0L ILSCO n/a
CLNS-4/0-12 ILSCO 78366963966
CLWS-4/0-12 ILSCO 78366963967
CRB-4/0L ILSCO 78366909665
136711040 KEARNEY n/a
94254 Morris 00601986942546
L4048 NSi Industries 00662381034120
LCB4/012X Panduit 00074983901401
LCB4/0-12-X Panduit 07498390140
BBLU 4/0S Penn-Union 00785037216135
BBLU-4/0S Penn-Union 78503721613
04LS12 TE Connectivity n/a
L4/0-48 Thomas & Betts 00783786739189
54470 Thomas & Betts 00786210544700
54970 Thomas & Betts n/a
54970BE Thomas & Betts 00786210898292
CTL40L12 Thomas & Betts 00783786410392
L1/04B Thomas & Betts n/a
L4/048 Thomas & Betts n/a
54970BEPH Thomas & Betts 00786210717876
TBCO54970BE Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat