YA2C - #2 Comp Lug 5/16" Stud Hole

Burndy

  • $13.09 (Each)
  • $13.09 (Each)

  • $327.25 (Per 25)
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
YA2C
Manufacturer
Burndy
Manufacturer's Part Number
YA2C
Description
#2 Comp Lug 5/16" Stud Hole
2 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500651 / 00781810500651
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.09 (Each)
Standard Packaging
$327.25 (Per 25)
Resources
Images
 
 
YA2C - Small Image
 
YA2C - Large Image
Attachments
 
 
YA2C - Specification Sheet
Brochures
 
 
YA2C - Brochure
Other Links
 
 
YA2C - Other
 
YA2C - Other
 
YA2C - Other
 
YA2C - Other
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
#2 COMP LUG 5/16" STUD HOLE
Product Type
Terminal
extra long description
BUR YA2C 2STR CU 1-HOLE LONG 5/16
Long Description
2 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BROWN Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Wire Strip Length: 1-5/16 IN, Temperature Rating: 90 DEG C, Die Index: 10, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (2), Y46 Tool, U2CRT Die With PUADP-1 Adapter, (2)
Additional Information
Die Index
10
Manufacturer Information
Manufacturers Part Number
YA2C
Brand
BURNDY
GTIN
00781810500651
UPC
781810500651
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA2C.
Jump To:

Similar Items

Similar items are close alternatives to YA2C, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 2 Awg - 5/16" Bolt Long Barrel Copper ...
  • Our Part #: L256
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L256
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($225.82) ·
L256 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.52

Each

QTY:
Each
Add
Compression Lug, #3 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Co...
  • Our Part #: 54942BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54942BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($170.69) ·
54942BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.83

Each

QTY:
Each
Add
The LCB2-56-Q Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Colo...
  • Our Part #: LCB256Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB2-56-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($94.14) · 50 ($188.27) ·
LCB256Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
3 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, U...
  • Our Part #: YA3C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA3C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($415.00) ·
YA3C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA2C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL2-516 Anderson n/a
VHCL2516 Anderson n/a
YA2C Burndy 00781810500651
YA3C Burndy 00781810501207
YAZ2CTC516 Burndy 00781810243435
CCB2-31 Galvan Industries 00632591710572
L 256 Greaves n/a
L256 Greaves 00784491411193
88-624 Ideal Industries n/a
CLWS-2-516 ILSCO 00783669633030
CRB-2L-14 ILSCO n/a
CLNS2-516 ILSCO 00783669633023
CRA-2L ILSCO n/a
CRB2L ILSCO n/a
CLNS-2-516 ILSCO 78366963302
CRB-2L ILSCO 78366909640
94222 Morris 00601986942225
L256 NSi Industries 00662381034656
LCA2-56-Q Panduit 00074983900169
LCB2-56-Q Panduit 00074983901814
BBLU-2S Penn-Union 00785037216012
BBLU2S Penn-Union 78503721601
2LS56 TE Connectivity n/a
54942BE Thomas & Betts 00786210886350
CTL2L-516 Thomas & Betts 00783786410316
L2-516 Thomas & Betts 00783786738977
L42518 Thomas & Betts n/a
L2-38D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat