YA3C - #3 Comp Lug 5/16" Stud Hole

Burndy

  • $16.60 (Each)
  • $16.60 (Each)

  • $415.00 (Per 25)

Availability: Currently Out Of Stock
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
YA3C
Manufacturer
Burndy
Manufacturer's Part Number
YA3C
Description
#3 Comp Lug 5/16" Stud Hole
3 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501207 / 00781810501207
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.60 (Each)
Standard Packaging
$415.00 (Per 25)
Resources
Images
 
 
YA3C - Small Image
 
YA3C - Large Image
Attachments
 
 
YA3C - Specification Sheet
Brochures
 
 
YA3C - Brochure
Other Links
 
 
YA3C - Other
 
YA3C - Other
 
YA3C - Other
 
YA3C - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
WHITE
Descriptions
Description
#3 COMP LUG 5/16" STUD HOLE
Product Type
Terminal
extra long description
BUR YA3C 3 STR CU 1-HOLE LONG 5/1
Long Description
3 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,WHITE Color Code, 9 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-1/2 IN, Die Index: 9, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W3CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W3CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U3CRT Die, (2), Y46 Tool, U3CRT Die With PUADP-1 Adapter, (2), Dieless Tools (number Of Cri
Additional Information
Die Index
9
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA3C
GTIN
00781810501207
UPC
781810501207
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA3C.
Jump To:

Similar Items

Similar items are close alternatives to YA3C, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 3 Awg - 5/16" Bolt Long Barrel Copper ...
  • Our Part #: L356
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L356
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($340.50) ·
L356 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.81

Each

QTY:
Each
Add
Compression Lug, #3 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Co...
  • Our Part #: 54942BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54942BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($186.44) ·
54942BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.46

Each

QTY:
Each
Add
The LCB2-56-Q Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Colo...
  • Our Part #: LCB256Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB2-56-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($94.14) · 50 ($188.27) ·
LCB256Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
2 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, U...
  • Our Part #: YA2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA2C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($327.25) ·
YA2C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA3C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C Burndy 00781810501207
CL31NR FRANKEL n/a
MRA35 MAC n/a
50120 NAED n/a
CTL3L516 Thomas & Betts n/a
L356 NSi Industries 00662381034229
BBLU 3S1 Penn-Union 00785037216098
YA2C Burndy 00781810500651
88-624 Ideal Industries n/a
CLNS-2-516 ILSCO 78366963302
CLNS2-516 ILSCO 00783669633023
CLWS-2-516 ILSCO 78366963303
CRB-2L ILSCO 78366909640
LCB2-56-Q Panduit 00074983901814
BBLU-2S Penn-Union 00785037216012
BBLU2S Penn-Union 78503721601
2LS56 TE Connectivity n/a
54942BE Thomas & Betts 00786210886350
CTL2L-516 Thomas & Betts 00783786410316

* All prices subject to change.

Begin Live Chat