YA312LN - 350MCM Cop 2H Lug

Burndy

  • $45.55 (Each)
  • $45.55 (Each)
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
YA312LN
Manufacturer
Burndy
Manufacturer's Part Number
YA312LN
Description
350MCM Cop 2H Lug
350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 18 or 324 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505076 / 00781810505076
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.55 (Each)
Resources
Images
 
 
YA312LN - Small Image
 
YA312LN - Large Image
Attachments
 
 
YA312LN - Specification Sheet
Brochures
 
 
YA312LN - Brochure
Other Links
 
 
YA312LN - Other
 
YA312LN - Other
 
YA312LN - Other
 
YA312LN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Product Type
Terminal
Description
350MCM COP 2H LUG
extra long description
BUR YA312LN 350 CU 2-HOLE SHORT NEM
Long Description
350 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Red Color Code, 18 or 324 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Die Index: 18, Tongue Angle: Straight, Wire Strip Length: 1-3/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W31VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (2), Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (2), Color Code: Red, Condu
Additional Information
Die Index
18
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA312LN
GTIN
00781810505076
UPC
781810505076
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA312LN.
Jump To:

Cross Referenced

These items are similar to YA312LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31156 3M Electrical Products 54007126676
327285 Amprobe n/a
VHCL-350-12BN Anderson n/a
VHCL35012BN Anderson n/a
YAZ31-2N Burndy 781810208618
YA28-2LN Burndy 781810503522
YA31-2N Burndy 781810505205
YA312LN Burndy 00781810505076
YAL312N Burndy 00781810417249
YA34L2NTCFX Burndy 00781810018484
YA31-2LN Burndy 781810505076
DPLS352N DOSSERT n/a
CPL350BN ESP n/a
CCBL350-50 Galvan Industries 632591710862
GL350N Greaves 00784491320549
L 350N Greaves n/a
L-350-N Greaves 784491400302
VHCS35012BN Hubbell Power Systems 00096359338628
VHCL3VO122N Hubbell Power Systems n/a
VHCS-500-12BN, Hubbell Power Systems n/a
VHCS-500-12BN Hubbell Power Systems 00096359338741
CCL35050 Ideal Industries n/a
88-600 Ideal Industries n/a
CLND-350-12-134 ILSCO 783669643909
CLWD-350-12-134 ILSCO 783669643916
CRA-350L2 ILSCO n/a
CSWD-350-12-134 ILSCO 783669643930
CSWD35012134 ILSCO 00783669643930
CRA-400L2 ILSCO n/a
CSWD-350-12-1 ILSCO 00783669643817
SL3512 KLAUKE n/a
MSB3508N MAC n/a
94184 Morris 00601986941846
94382 Morris 00601986943826
50507 NAED n/a
GL350N NSi Industries 00662381036551
L350N NSi Industries 662381035158
LCC350-12W-X Panduit 74983798438
LCD35012X Panduit 00074983901029
LCC350-12-X Panduit 74983902552
LCD350-12-X Panduit 74983901029
BLU40D Penn-Union 785037231220
BLU-030D Penn-Union 785037232913
BBLU-035D Penn-Union 785037216463
BLU 035D Penn-Union 00785037233200
BLU035D Penn-Union 78503723320
BLU035D PU n/a
CL3502N SOUTHPORT IND. n/a
327287 TE Connectivity n/a
CTL2502 Thomas & Betts 783786131969
CTL3502 Thomas & Betts 783786131983
54280 Thomas & Betts 786210542805
54282 Thomas & Betts 00786210542829
HL350N Thomas & Betts 00783786731657
54872BE Thomas & Betts 786210898070
HDL 350 N Thomas & Betts n/a
L 350 N Thomas & Betts n/a
L350-N Thomas & Betts 783786739073
LCN350 Thomas & Betts 00783786032556
S989105 Thomas & Betts n/a
CTL4002 Thomas & Betts 00783786131990
54282BELP Thomas & Betts 00786210987729
LCN-350 Thomas & Betts 783786032556
HDL350N Thomas & Betts 783786730612
54286 Thomas & Betts 00786210542867

* All prices subject to change.

Begin Live Chat