YA31A3 - 350MCM Alcu 2H Lug

Burndy

  • $83.22 (Each)
  • $83.22 (Each)

  • $416.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YA31A3
Manufacturer
Burndy
Manufacturer's Part Number
YA31A3
Description
350MCM Alcu 2H Lug
350 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 299 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810755808 / 00781810755808
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.22 (Each)
Standard Packaging
$416.10 (Per 5)
Resources
Images
 
 
YA31A3 - Small Image
 
YA31A3 - Large Image
Attachments
 
 
YA31A3 - Specification Sheet
Brochures
 
 
YA31A3 - Brochure
Other Links
 
 
YA31A3 - Other
 
YA31A3 - Other
 
YA31A3 - Other
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
350MCM ALCU 2H LUG
Product Type
Terminal
extra long description
BUR YA31A3 350 AL 2-HOLE 1/2
Long Description
350 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Brown Color Code, 299 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
299
Manufacturer Information
Manufacturers Part Number
YA31A3
Brand
BURNDY
GTIN
00781810755808
UPC
781810755808
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-E
Packaging
Weight per each
0.35
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA31A3.
Jump To:

Similar Items

Similar items are close alternatives to YA31A3, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 350 MCM -1/2 Bolt Standard Barrelal...
  • Our Part #: AL350N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL350N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.37)
AL350N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.37

Each

QTY:
Each
Add
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inc...
  • Our Part #: 60267
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60267
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($69.97) · 20 ($699.74)
60267 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA31A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40156 3M Electrical Products 00054007136651
VACL35012BN Anderson n/a
VACL-350-12BN Anderson n/a
YA31A3 Burndy 00781810755808
2CLA350-50 Galvan Industries 00632591707954
AL 350 N Greaves n/a
AL350-N Greaves 00784491504666
87-491 Ideal Industries n/a
2ACL-350 ILSCO 00783669000320
2IACL-350 ILSCO 78366992942
ALND-350-12-134 ILSCO 78366968755
93122 Morris 00601986931229
AL350N NSi Industries 00662381031068
LAB350-12-2 Panduit 00074983911554
LAB350-12-2R Panduit 07498306986
BLUA-035D Penn-Union 00785037236607
BLUA035D Penn-Union 78503723660
35LL12AL TE Connectivity n/a
60267 Thomas & Betts 00786210602677
AL 350 NTN Thomas & Betts n/a
AL-350NTN Thomas & Betts 00783786693610
ATL3502 Thomas & Betts 00783786611201
ALS18 Thomas & Betts 00783786050833

* All prices subject to change.