YA39 - 750 Comp Lug 5/8" Stud Holes

Burndy

  • $123.78 (Each)
  • $123.78 (Each)

  • $742.68 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA39
Manufacturer
Burndy
Manufacturer's Part Number
YA39
Description
750 Comp Lug 5/8" Stud Holes
750 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810521755 / 00781810521755
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.78 (Each)
Standard Packaging
$742.68 (Per 6)
Resources
Images
 
 
YA39 - Small Image
 
YA39 - Large Image
Brochures
 
 
YA39 - Brochure
Other Links
 
 
YA39 - Other
 
YA39 - Other
 
YA39 - Other
Attachments
 
 
YA39 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
extra long description
BUR YA39 750 CU 1-HOLE LONG 5/8
Description
750 COMP LUG 5/8" STUD HOLES
Long Description
750 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Wire Strip Length: 2-15/16 IN, Die Index: 24, Finish: Electro-Tin Plated, Tongue Angle: Straight, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (4), Y46 Tool, U39RT Die With PUADP-1 Adapter, (4), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH,
Additional Information
Die Index
24
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA39
GTIN
00781810521755
UPC
781810521755
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat