YA39 - 750 Comp Lug 5/8" Stud Holes

Burndy

  • $127.48 (Each)
  • $127.48 (Each)

  • $764.88 (Per 6)
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
YA39
Manufacturer
Burndy
Manufacturer's Part Number
YA39
Description
750 Comp Lug 5/8" Stud Holes
750 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810521755 / 00781810521755
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.48 (Each)
Standard Packaging
$764.88 (Per 6)
Resources
Images
 
 
YA39 - Small Image
 
YA39 - Large Image
Other Links
 
 
YA39 - Other
 
YA39 - Other
 
YA39 - Other
 
YA39 - Other
Brochures
 
 
YA39 - Brochure
Attachments
 
 
YA39 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
extra long description
BUR YA39 750 CU 1-HOLE LONG 5/8
Description
750 COMP LUG 5/8" STUD HOLES
Long Description
750 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Wire Strip Length: 2-15/16 IN, Die Index: 24, Finish: Electro-Tin Plated, Tongue Angle: Straight, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (4), Y46 Tool, U39RT Die With PUADP-1 Adapter, (4), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH,
Additional Information
Die Index
24
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA39
GTIN
00781810521755
UPC
781810521755
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA39.
Jump To:

Similar Items

Similar items are close alternatives to YA39, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper...
  • Our Part #: L75058
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L75058
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($123.05) ·
L75058 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA39 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL75058 Anderson n/a
VHCL-750-58 Anderson n/a
YA39 Burndy 00781810521755
CCB75062 CMC n/a
DPL751 DOSSERT n/a
L 75058 Greaves n/a
AL750N Greaves 00784491504741
L75058 Greaves 00784491411957
L-75058 Greaves 784491411957
VHCL75058 Hubbell Power Systems 00096359338291
88-648 Ideal Industries n/a
CLNS-750-58 ILSCO 783669648980
CLWS-750-58 ILSCO 783669648997
CRA-750L ILSCO n/a
CLND75012134 ILSCO 00783669649543
CRA750L ILSCO n/a
2ACL-750 ILSCO 00783669000368
CLNS75058 ILSCO 78366964898
94290 Morris 00601986942904
L75058 NSi Industries 00662381034199
AL750NG NSi Industries n/a
L-75058 NSi Industries 662381034199
LCA750-58-6 Panduit 74983448449
LCB750-58-6 Panduit 00074983901753
BBLU-075S Penn-Union 785037216739
BBLU 075S Penn-Union 00785037216739
BLUA075D1 Penn-Union 00785037237277
755558 TE Connectivity n/a
75LS58 TE Connectivity n/a
58984BE Thomas & Betts 786210819686
L75058 Thomas & Betts n/a
54923BE Thomas & Betts 00786210898230
CTL750L-58 Thomas & Betts 00783786410460
L750-58 Thomas & Betts n/a
54923 Thomas & Betts n/a
60278 Thomas & Betts 00786210602783
ATL7502 Thomas & Betts 00783786611249
CTL750L12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat