YA6C - #6 Comp Lug 1/4" Stud Hole

Burndy

  • $7.07 (Each)
  • $7.07 (Each)

  • $353.50 (Per 50)
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
YA6C
Manufacturer
Burndy
Manufacturer's Part Number
YA6C
Description
#6 Comp Lug 1/4" Stud Hole
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.81 In Overall Length, Compression Terminal, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501757 / 00781810501757
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.07 (Each)
Standard Packaging
$353.50 (Per 50)
Resources
Images
 
 
YA6C - Small Image
 
YA6C - Large Image
 
YA6C - Large Image
Specifications Sheets
 
 
YA6C - Specification Sheet
Attachments
 
 
YA6C - Specification Sheet
Brochures
 
 
YA6C - Brochure
Other Links
 
 
YA6C - Other
 
YA6C - Other
 
YA6C - Other
 
YA6C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Terminal Type
Compression
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color Code
BLUE
Dimensions and Weight
Overall Length
1.81 in
Descriptions
Description
#6 COMP LUG 1/4" STUD HOLE
Product Type
Compression Lug
Long Description
Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.81 in Overall Length, Compression Terminal, 35 kV
Features
UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 7, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (2), Y46 Tool, U5CRT, U8CABT Die With PUADP-1 Adapter, (
Short Description
#6 AWG Compression Lug, Non-Insulated, 1.81 in L, 35 kV
Special Features
Electro-Tin Plated
extra long description
BUR YA6C 6AWG 1/4STUD LONG
Additional Information
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Non-Insulated
For Stud Size
1/4 in
Maximum Operating Temperature
+90 °C
for use with
Greater than 2000 Volts Consult Cable
Maximum Voltage Rating
35 kV
Standards Met
RoHS Compliant;UL;CSA Certified
package quantity
1 CT;10 PK
Die Index
7
Manufacturer Information
Manufacturers Part Number
YA6C
Brand
BURNDY
sub brand
Burndy
GTIN
00781810501757
UPC
781810501757
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6C.
Jump To:

Similar Items

Similar items are close alternatives to YA6C, though they may not be 100% alike.

Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Co...
  • Our Part #: L614
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L614
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($379.46) ·
L614 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.79

Each

QTY:
Each
Add
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • Our Part #: 54905BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54905BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($190.71) ·
54905BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.81

Each

QTY:
Each
Add
Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • Our Part #: LCB614L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB614L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($101.71) ·
LCB614L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.03

Each

QTY:
Each
Add
The LCA6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA614L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA6-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($64.77) ·
LCA614L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.30

Each

QTY:
Each
Add
Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4IN Bolt Size, Lon...
  • Our Part #: CLWS614
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CLWS-6-14
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.60) ·
CLWS614 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA6C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30014 3M Electrical Products 00054007124108
VHCL614 Anderson n/a
VHCL-6-14 Anderson n/a
YAZ6CTC14 Burndy 781810233160
YA6C Burndy 00781810501757
DPLS2-1-18 DOSSERT n/a
CCB6-25 Galvan Industries 00632591710695
L 614 Greaves n/a
L-614 Greaves 00784491411056
VHCS-6-10/8 Hubbell Power Systems n/a
CLNS6-14 ILSCO 783669628944
CLWS-6-14 ILSCO 783669628951
CRB-6L ILSCO n/a
CRB6L ILSCO n/a
B131C ILSCO n/a
94214 Morris 00601986942140
L614 NSi Industries 00662381034007
L-614 NSi Industries 662381034007
LCA6-14-L Panduit 00074983900060
LCB6-14-L Panduit 00074983901791
LCA6-10 Panduit n/a
BBLU-6S Penn-Union 785037216258
BBLU6S Penn-Union 00785037216258
BLU-6S Penn-Union 00785037231831
L614 Thomas & Betts 00783786739394
54905BE Thomas & Betts 00786210890098
CTL6L-14 Thomas & Betts 00783786410347
S989149 Thomas & Betts n/a
54134 Thomas & Betts 00786210541341
CTL6-10 Thomas & Betts 00783786131693
L6-14 Thomas & Betts 783786739394

* All prices subject to change.

Begin Live Chat