216R - 60A to 100A 250V Class R Fuse Reducer

Eaton

  • $58.33 (Each)
  • $58.33 (Each)

In-Stock: 2 available locally (Denton, TX) ( change location)
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
216R
Manufacturer
Eaton
Manufacturer's Part Number
NO.216-R
Description
60A to 100A 250V Class R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 1 Pair Per Carton, 100 A, Class R, Non-Indicating, 35 to 60 A, 250 V, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613668 / 00051712613668
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.33 (Each)
Stock Availability
Denton
2 (Check another store)
DFW RDC
17
All Stores
185
Resources
Images
 
 
216R - Small Image
 
216R - Large Image
 
216R - Large Image
 
216R - Large Image
 
216R - Video
Other Links
 
 
216R - Other
 
216R - Other
 
216R - Other
Attachments
 
 
216R - Specification Sheet
Brochures
 
 
216R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100 A
Voltage Rating
250 V, 600 V
Descriptions
Description
60A TO 100A 250V CLASS R FUSE REDUCER
Extra Long Description
BUS NO.216-R BUSS CLASS R REDUCER F
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Long Description
Eaton Bussmann series class R fuse reducers, 1 pair per carton, 100 A, Class R, Non-indicating, 35 to 60 A, 250 V, 600 V
Product Type
Buss Class R Reducer Fuse
Special Features
10 pair per carton
Additional Information
Class
Class R
Dimensions
2.5000 IN X 1.8000 IN X 1.4000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NO.216-R
GTIN
00051712613668
UPC
051712613668
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed,Contact factory,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 216R.
Jump To:

Similar Items

Similar items are close alternatives to 216R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat