AGC110 - 1/10A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Cooper Bussmann North America

  • $5.60 (Each)
  • $5.60 (Each)

  • $28.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC110
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
AGC-1/10
Description
1/10A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Buss Agc-1/10 \Buss Small Dimension
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712703642 / 00051712703642
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.60 (Each)
Standard Packaging
$28.00 (Per 5)
Resources
Images
 
 
AGC110 - Small Image
 
AGC110 - Large Image
Brochures
 
 
AGC110 - Brochure
Other Links
 
 
AGC110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1/10 Amp
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
\Buss Small Dimension Fuse Fast Acting
Description
1/10A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Long Description
BUSS AGC-1/10 \BUSS SMALL DIMENSION
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
AGC-1/10
Brand
Cooper Bussmann North America
GTIN
00051712703642
UPC
051712703642
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AGC110.
Jump To:

Similar Items

Similar items are close alternatives to AGC110, though they may not be 100% alike.

Eaton Agc Series Fast-Acting Fuse 0.10A, 250 Vac, 32 VDC (Self Certified), Agc-1...
  • Our Part #: AGC110R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-1/10-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($41.95) ·
AGC110R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat