FNW20 - 20A 250V TD Midget Fuse

Bussmann Fuses

  • $8.84 (Each)
  • $8.84 (Each)

  • $88.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNW20
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
FNW-20
Description
20A 250V TD Midget Fuse
Electrical Power Fuse, Time Delay Characteristics; 250 V; 20 Ampere; Interrupting Rating 10000 Ampere; Diameter 13/32 Inch; Length 1 1/2 Inch; Approval Ul; FNW Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Midget Fuses
UNSPSC
-
UPC/EAN/GTIN
051712523141
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.84 (Each)
Standard Packaging
$88.40 (Per 10)
Resources
Images
 
 
FNW20 - Large Image
Attachments
 
 
FNW20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10000 AMPERE
Current Rating
20 AMPERE
Voltage Rating
250 V
Characteristics
TIME DELAY
Dimensions and Weight
Length
1 1/2 INCH
Diameter
13/32 INCH
Descriptions
Description
20A 250V TD MIDGET FUSE
Long Description
ELECTRICAL POWER FUSE, TIME DELAY CHARACTERISTICS; 250 V; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; DIAMETER 13/32 INCH; LENGTH 1 1/2 INCH; APPROVAL UL; FNW MODEL
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
FNW-20
Model
FNW
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FNW20.
Jump To:

Similar Items

Similar items are close alternatives to FNW20, though they may not be 100% alike.

Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 20 A, 250 V Ac, Fi...
  • Our Part #: MEN20
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-MEN20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($112.60) ·
MEN20 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.26

Each

QTY:
Each
Add
Eaton Bussmann Series FNM Fuse, Time-Delay, 20 A, Dual, Non-Indicating, Ferrule ...
  • Our Part #: FNM20
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.10) ·
FNM20 - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.91

Each

QTY:
Each
Add
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solen...
  • Our Part #: FLM20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLM020
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLM20 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat