GMA3A - 3A 250V Fa 5X20MM Glass Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA3A
Manufacturer
Eaton
Manufacturer's Part Number
GMA-3A
Description
3A 250V Fa 5X20MM Glass Fuse
00517127166800|0005171|00517127166800|51712716680|16680|GMA3A|Buss Bussman GMA3A|Buss GMA3A|Bussmann GMA3A|Bussmann Nonstocks GMA3A|Bussn GMA3A|Cooper - Bussmann GMA3A|Cooper - Cooper Lighting GMA3A|Cooper B-Line GMA3A|Cooper Bussmann LLC GMA3A|Cooper Crouse GMA3A|Cooper Crouse Hinds Inc GMA3A|Cooper Crouse-Hinds GMA3A|Cooper GMA3A|Cooper Lighting GMA3A|Cooper Lighting Inc. GMA3A|Cooper Lighting Solutions - Canada GMA3A|Cooper Lighting Solutions GMA3A|Cooper LTG GMA3A|Cooper Power Systems GMA3A|Cooper Wiri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712716680 / 00051712716680
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMA3A - Small Image
 
GMA3A - Large Image
 
GMA3A - Large Image
 
GMA3A - Large Image
 
GMA3A - Large Image
Attachments
 
 
GMA3A - Specification Sheet
 
GMA3A - Specification Sheet
 
GMA3A - Specification Sheet
 
GMA3A - Specification Sheet
Brochures
 
 
GMA3A - Brochure
 
GMA3A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
Gma 3A Buss Fuse
Description
3A 250V FA 5X20MM GLASS FUSE
Long Description
00517127166800|0005171|00517127166800|51712716680|16680|GMA3A|BUSS BUSSMAN GMA3A|BUSS GMA3A|BUSSMANN GMA3A|Bussmann Nonstocks GMA3A|BUSSN GMA3A|COOPER - BUSSMANN GMA3A|COOPER - COOPER LIGHTING GMA3A|COOPER B-LINE GMA3A|COOPER BUSSMANN LLC GMA3A|COOPER CROUSE GMA3A|COOPER CROUSE HINDS INC GMA3A|COOPER CROUSE-HINDS GMA3A|COOPER GMA3A|COOPER LIGHTING GMA3A|COOPER LIGHTING INC. GMA3A|Cooper Lighting Solutions - Canada GMA3A|Cooper Lighting Solutions GMA3A|COOPER LTG GMA3A|Cooper Power Systems GMA3A|COOPER WIRI
Special Features
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-3A
Brand
Eaton
sub brand
Electronic Circuits
GTIN
00051712716680
UPC
051712716680
Taxonomies, Classifications, and Categories
Type
Electronic, Fast Acting
Category Description
GLASS FUSES (and ceramic)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.004
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat