LKS1 - 1A 600V Super-Lag Fuse Link

Bussmann Fuses

  • $7.38 (Each)
  • $7.38 (Each)

  • $147.60 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS1
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
LKS-1
Description
1A 600V Super-Lag Fuse Link
Ul Power Fuse Link, Renewable; Class H Fuse; Super Lag Characteristics; 600 Vac; 1 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Approval Ul; Bussmann[R] Brand; LKS Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
05171214001
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.38 (Each)
Carton
$147.60 (Per 20)
Resources
Images
 
 
LKS1 - Large Image
Attachments
 
 
LKS1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 AMPERE
Interrupting Rating
10000 AMPERE (SYMMETRICAL)
Voltage Rating
600 VAC
Characteristics
SUPER LAG
Descriptions
Description
1A 600V SUPER-LAG FUSE LINK
Commodity Description
Distribution Fuses - Renewable & Non-Renewable
Long Description
UL POWER FUSE LINK, RENEWABLE; CLASS H FUSE; SUPER LAG CHARACTERISTICS; 600 VAC; 1 AMPERE; INTERRUPTING RATING 10000 AMPERE (SYMMETRICAL); APPROVAL UL; BUSSMANN[R] BRAND; LKS MODEL
Additional Information
Fuse Type
Class H
Manufacturer Information
Manufacturers Part Number
LKS-1
Brand
Bussmann Fuses
Model
LKS
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RENEWABLE
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
20
Uses, Certifications, and Standards
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat