LPJ225SP - 225A 600V J TD Fuse

Eaton Bussmann Series

  • $1026.05 (Each)
  • $1,026.05 (Each)

In-Stock: 1 available locally (San Antonio RDC, TX) ( change location)
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
LPJ225SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-225SP
Description
225A 600V J TD Fuse
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 225 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523196 / 00051712523196
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,026.05 (Each)
Stock Availability
San Antonio RDC
1 (Check another store)
All Stores
7
Resources
Attachments
 
 
LPJ225SP - Specification Sheet
Images
 
 
LPJ225SP - Small Image
 
LPJ225SP - Large Image
 
LPJ225SP - Large Image
 
LPJ225SP - Large Image
 
LPJ225SP - Large Image
 
LPJ225SP - Large Image
 
LPJ225SP - Video
Tech Bulletins
 
 
LPJ225SP - Tech Bulletin
Other Links
 
 
LPJ225SP - Other
 
LPJ225SP - Other
 
LPJ225SP - Other
 
LPJ225SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
2.110 In Diameter X 7.126 In Length
Descriptions
Description
225A 600V J TD FUSE
Extra Long Description
BUS LPJ-225SP LOW PEAK CLASS J T/D
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 225 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Low Peak Class J T/D
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
Dimensions
7.1300 IN X 2.0000 IN X 2.0000 IN
Element
Dual
Fuse Class
Class J
Media
Yes
Response Time
10 sec at 500%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LPJ225SP
GTIN
00051712523196
UPC
051712523196
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
1 View Store

Distribution Centers

Location Stock Available
Springdale
1 View Store
Tyler
3 View Store

A-L

Location Stock Available
Colorado Springs
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LPJ225SP.
Jump To:

Similar Items

Similar items are close alternatives to LPJ225SP, though they may not be 100% alike.

Cross Referenced

These items are similar to LPJ225SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-225SP Eaton Bussmann 51712523196
LPJ-225SP Eaton 00051712523196
JTD-225 SSAC 00079458202304
JTD2.25 SSAC 00079458031997
AJT225 Mersen 00782001962289

* All prices subject to change.

Begin Live Chat