LPJ45SP - 45A 600V TD Dual Elem Class J Fuse

Eaton

  • $142.03 (Each)
  • $142.03 (Each)

  • $1,420.30 (Per 10)

In-Stock: 9 available locally (Springdale, AR) ( change location)
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
LPJ45SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-45SP
Description
45A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 45 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
051712523349 / 00051712523349
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.03 (Each)
Carton
$1,420.30 (Per 10)
Stock Availability
Springdale
9 (Check another store)
All Stores
16
Resources
Images
 
 
LPJ45SP - Small Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
 
LPJ45SP - Large Image
Other Links
 
 
LPJ45SP - Other
 
LPJ45SP - Other
 
LPJ45SP - Other
 
LPJ45SP - Other
 
LPJ45SP - Other
 
LPJ45SP - Other
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
45A 600V TD DUAL ELEM CLASS J FUSE
Extra Long Description
BUS LPJ-45SP 45 A FUSE (55
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann series LPJ fuse, Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 45 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
45 A Fuse (55
Additional Information
Dimensions
2.3800 IN X 1.0600 IN X 1.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-45SP
GTIN
00051712523349
UPC
051712523349
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
UL Listed ,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Springdale Area

Location Stock Available
Springdale
9 View Store

Distribution Centers

Location Stock Available
Greensboro
4 View Store
Phoenix
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LPJ45SP.
Jump To:

Similar Items

Similar items are close alternatives to LPJ45SP, though they may not be 100% alike.

Cross Referenced

These items are similar to LPJ45SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-45SP Eaton Bussmann 51712523349
LPJ-45SP Eaton 00051712523349
JTD-45 SSAC 00079458202182
JTD04.5 SSAC 00079458053647
AJT45 Mersen 00782001962340

* All prices subject to change.

Begin Live Chat