LPJ60SP - 60A 600V TD Dual Elem Class J Fuse

Eaton Bussmann Series

  • $102.12 (Each)
  • $102.12 (Each)

  • $1,021.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ60SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPJ-60SP
Description
60A 600V TD Dual Elem Class J Fuse
Fuse, J Class Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 60 A, 600 V Ac;300 V DC, 1.06 In Diameter, 2.38 In Overall Length, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523363 / 00051712523363
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.12 (Each)
Carton
$1,021.20 (Per 10)
Resources
Images
 
 
LPJ60SP - Large Image
 
LPJ60SP - Large Image
 
LPJ60SP - Large Image
 
LPJ60SP - Video
Attachments
 
 
LPJ60SP - Specification Sheet
Specifications Sheets
 
 
LPJ60SP - Specification Sheet
Other Links
 
 
LPJ60SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
V ac:300 kAIC (RMS Symmetrical);V dc:100 kAIC
amperage rating
60 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
1.06 in
Overall Length
2.38 in
Size
1.06 In Diameter X 2.38 In Length
Descriptions
Product Type
Fuse
Time Delay Fuse
Description
60A 600V TD DUAL ELEM CLASS J FUSE
Long Description
Fuse, J Class Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 60 A, 600 V ac;300 V dc, 1.06 in Diameter, 2.38 in Overall Length, 0.19 lb
Features
Bussmann(R) series Ultimate protection LPJ Class J dual element, current-limiting, time-delay fuses available with optional open fuse indication. Time-delay – 10 seconds (minimum) at 500% of rated Current.
Short Description
Midget Fuse, 60 A, 600 VAC/300 V dc, Time Delay, J Class Fuse
extra long description
BUSS LPJ-60SP LOW-PEAK CLASS J T/D
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
Fuse Class
J Class
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787, Class J per CSA 22.2 No. 248;CE Certified;RoHS Compliant
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
2.3800 IN X 1.0600 IN X 1.0600 IN
class
Class J
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-60SP
GTIN
00051712523363
UPC
051712523363
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
Application
Branch Circuit Breaker Panel Board Mains;industrial Control;Machinery Disconnects;Power Panelboards
standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat