12316M - SPST 1" Conduit & Purlin Clip

Nvent Caddy

  • $3.21 (Each)
  • $3.21 (Each)

  • $320.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12316M
Manufacturer
Nvent Caddy
Manufacturer's Part Number
12316M
Description
SPST 1" Conduit & Purlin Clip
123-M Conduit to Z Purlin Clip, 1" Emt, 1.181"1.378" Od, 0.06"0.1" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856322160 / 8711893747942 / 00782856322160
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Carton
$3.20 (Each)
Standard Packaging
$320.50 (Per 100)
Resources
Images
 
 
12316M - Large Image
Attachments
 
 
12316M - Specification Sheet
Other Links
 
 
12316M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
extra long description
NVENT EFS 12316M CLIP,Z PURLIN,PKG
Short Description
123-M Conduit to Z Purlin Clip
Product Type
Clip, Z Purlin, PKG Con / Zpurli
Description
SPST 1" CONDUIT & PURLIN CLIP
Long Description
123-M Conduit to Z Purlin Clip, 1" EMT, 1.181"1.378" OD, 0.06"0.1" Flange
Special Features
CLIP,Z PURLIN,PKG CON / ZPURLIN CLIP
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
12316M
sub brand
CADDY
GTIN
00782856322160
UPC
782856322160
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Purlin
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat