12P - SPST 3/4" to 9/32" Cond Plain Mounting Hole

Nvent Caddy

  • $0.92 (Each)
  • $0.92 (Each)

  • $92.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12P
Manufacturer
Nvent Caddy
Manufacturer's Part Number
12P
Description
SPST 3/4" to 9/32" Cond Plain Mounting Hole
Push In Conduit Clamp, 3/4" Emt, 0.866"1.181" Od, 9/32" Hole, Plain
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856702627 / 8711893711547 / 00782856702627
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.92 (Each)
Carton
$92.46 (Per 100)
Resources
Images
 
 
12P - Small Image
 
12P - Large Image
Attachments
 
 
12P - Specification Sheet
Other Links
 
 
12P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST 3/4" TO 9/32" COND PLAIN MOUNTING HOLE
Product Type
Clip, Conduit, 3/4 9/32 Plain Mo
extra long description
NVENT EFS 12P CLIP,CONDUIT,3/4 9/32
Short Description
Push In Conduit Clamp, 3/4" EM
Special Features
CLIP,CONDUIT,3/4 9/32 PLAIN MOUNTING HOLE
Long Description
Push In Conduit Clamp, 3/4" EMT, 0.866"1.181" OD, 9/32" Hole, Plain
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856702627
UPC
782856702627
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Clamps and Clips
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat