12P24SM - SPST 3/4" Cond to 1/8"-1/4" Side Mount

Nvent Caddy

  • $2.64 (Each)
  • $2.64 (Each)

  • $264.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12P24SM
Manufacturer
Nvent Caddy
Manufacturer's Part Number
12P24SM
Description
SPST 3/4" Cond to 1/8"-1/4" Side Mount
Conduit to Flange Clip Side Mount 3/4" Emt, 0.125–0.25" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856112624 / 8711893752243 / 00782856112624
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$264.11 (Per 100)
Resources
Images
 
 
12P24SM - Small Image
 
12P24SM - Large Image
 
12P24SM - Video
Attachments
 
 
12P24SM - Specification Sheet
Brochures
 
 
12P24SM - Brochure
Other Links
 
 
12P24SM - Other
 
12P24SM - Other
 
12P24SM - Other
 
12P24SM - Other
 
12P24SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
0.87-1.18;22-30
Descriptions
Long Description
Conduit to Flange Clip Side Mount 3/4" EMT, 0.125–0.25" Flange
Special Features
CLIP,CONDUIT,3/4 FLANGE 1/8 1/4 SIDE MOUNT
Description
SPST 3/4" COND TO 1/8"-1/4" SIDE MOUNT
Product Type
Side Mount Conduit Clip 1/8"-1/4" Flange
extra long description
NVENT EFS 12P24SM Side Mount Condui
Short Description
CADDY 12P24SM P7
Additional Information
EMT Conduit Size
0.75
orientation
Side Mount
media
Yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
12P24SM
GTIN
00782856112624
UPC
782856112624
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Push In Clamps
Packaging
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat