12P912 - SPST 3/4" Push-In Clip

Nvent Caddy

  • $4.48 (Each)
  • $4.48 (Each)

  • $447.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12P912
Manufacturer
Nvent Caddy
Manufacturer's Part Number
12P912
Description
SPST 3/4" Push-In Clip
Em-P Conduit to Flange Clip, 3/4" Emt, 1/2" Rigid, 0.866"–1.181" Od, 9/16"–3/4" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856182627 / 8711893751338 / 00782856182627
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Carton
$447.92 (Per 100)
Resources
Images
 
 
12P912 - Small Image
 
12P912 - Large Image
 
12P912 - Video
Other Links
 
 
12P912 - Other
 
12P912 - Other
 
12P912 - Other
 
12P912 - Other
 
12P912 - Other
Attachments
 
 
12P912 - Specification Sheet
Brochures
 
 
12P912 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
22-30
Descriptions
Description
SPST 3/4" PUSH-IN CLIP
Product Type
Caddy 12EP912 P21
extra long description
NVENT EFS 12P912 CADDY 12EP912 P21
Short Description
CADDY 12EP912 P21
Long Description
EM-P Conduit to Flange Clip, 3/4" EMT, 1/2" Rigid, 0.866"–1.181" OD, 9/16"–3/4" Flange
Special Features
CLIP,CONDUIT,3/4 FLANGE 9/16 3/4
Additional Information
media
Yes
EMT Conduit Size
0.75
orientation
Top Mount
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
12P912
GTIN
00782856182627
UPC
782856182627
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Push In Clamps
Packaging
Weight per each
0.11
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat