16MB18A - SPST Support Box 1 Cond Plain Hole

Nvent Caddy

  • $8.98 (Each)
  • $8.98 (Each)

  • $224.38 (Per 25)

  • $897.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16MB18A
Manufacturer
Nvent Caddy
Manufacturer's Part Number
16MB18A
Description
SPST Support Box 1 Cond Plain Hole
SPST Support Box, Steel, 0.37 LB
Slang Terms
MC Ghost Strap
Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856520078 / 00782856520078
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.98 (Each)
Carton
$224.38 (Per 25)
Resources
Images
 
 
16MB18A - Small Image
 
16MB18A - Large Image
Specifications Sheets
 
 
16MB18A - Specification Sheet
Attachments
 
 
16MB18A - Specification Sheet
Brochures
 
 
16MB18A - Brochure
Other Links
 
 
16MB18A - Other
 
16MB18A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST SUPPORT BOX 1 COND PLAIN HOLE
Product Type
SPST Support Box
Long Description
SPST Support Box, Steel, 0.37 lb
Short Description
SPST Support Box, Steel, 1 Cond Plain Hole
extra long description
NVENT EFS 16MB18A SUPPORT,BOX,1 CON
Special Features
SUPPORT,BOX,1 CONDUIT PLAIN HOLE
Also Known As...
MC Ghost Strap
Additional Information
for use with
Electrical
Made in USA
yes
Standards Met
cULus Listed
package quantity
25 CT
Manufacturer Information
Manufacturers Part Number
16MB18A
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856520078
UPC
782856520078
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Combination Box/Conduit
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
25
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat