16PF - SPST 1" SW Box Stud Clip

Nvent Caddy

  • $3.64 (Each)
  • $3.64 (Each)

  • $363.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16PF
Manufacturer
Nvent Caddy
Manufacturer's Part Number
16PF
Description
SPST 1" SW Box Stud Clip
MF-P Conduit to Stud Attachment, 1" Emt, 1.181"1.378" Od
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856482666 / 00782856482666
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$363.56 (Per 100)
Resources
Images
 
 
16PF - Small Image
 
16PF - Large Image
Attachments
 
 
16PF - Specification Sheet
Other Links
 
 
16PF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
CADDY® ARMOUR
Descriptions
Product Type
Stud Clip, 1 Conduit to Metal S
extra long description
NVENT EFS 16PF STUD CLIP,1 CONDUIT
Short Description
MF-P Conduit to Stud Attachmen
Description
SPST 1" SW BOX STUD CLIP
Long Description
MF-P Conduit to Stud Attachment, 1" EMT, 1.181"1.378" OD
Special Features
STUD CLIP,1 CONDUIT TO METAL STUD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
16PF
sub brand
CADDY
GTIN
00782856482666
UPC
782856482666
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Cable/Conduit to Stud
Packaging
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
standard
None
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat