2BRT20 - Steel 1-1/4" Bridle Ring

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2BRT20
Manufacturer
Nvent Caddy
Manufacturer's Part Number
2BRT20
Description
Steel 1-1/4" Bridle Ring
Threaded Bridle Ring, 1.25" Dia, #10 Screw, Metal
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856769217 / 00782856769217
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
2BRT20 - Specification Sheet
Images
 
 
2BRT20 - Large Image
Other Links
 
 
2BRT20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Ring, Bridle, 1 1/4 Dia 10-24 TH
extra long description
NVENT EFS 2BRT20 RING,BRIDLE,1 1/4
Short Description
Threaded Bridle Ring, 1.25" di
Description
STEEL 1-1/4" BRIDLE RING
Long Description
Threaded Bridle Ring, 1.25" dia, #10 Screw, Metal
Special Features
RING,BRIDLE,1 1/4 DIA 10-24 THREADED
Manufacturer Information
Manufacturers Part Number
2BRT20
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856769217
UPC
782856769217
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Bridle Rings
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat