4BRT20 - Steel 1-1/4" Dia 1/4-20 Threaded Bridle Ring

Nvent Caddy

  • $2.78 (Each)
  • $2.78 (Each)

  • $277.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4BRT20
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4BRT20
Description
Steel 1-1/4" Dia 1/4-20 Threaded Bridle Ring
Threaded Bridle Ring, 1.25" Dia, 1/4" Screw, Metal
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856769750 / 00782856769750
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$277.97 (Per 100)
Resources
Images
 
 
4BRT20 - Small Image
 
4BRT20 - Large Image
Attachments
 
 
4BRT20 - Specification Sheet
Other Links
 
 
4BRT20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Ring, Bridle, 1 1/4 Dia 1/4-20 T
extra long description
NVENT EFS 4BRT20 RING,BRIDLE,1 1/4
Short Description
Threaded Bridle Ring, 1.25" di
Description
STEEL 1-1/4" DIA 1/4-20 THREADED BRIDLE RING
Long Description
Threaded Bridle Ring, 1.25" dia, 1/4" Screw, Metal
Special Features
RING,BRIDLE,1 1/4 DIA 1/4-20 THREADED
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
4BRT20
sub brand
CADDY
GTIN
00782856769750
UPC
782856769750
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Bridle Rings
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat