4BRT32 - 2", 1/4" SCW GLV 50LB THRD Bridle Ring

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4BRT32
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4BRT32
Description
2", 1/4" SCW GLV 50LB THRD Bridle Ring
Threaded Bridle Ring, 2" Dia, 1/4" Screw, Metal
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856769804 / 00782856769804
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4BRT32 - Small Image
 
4BRT32 - Large Image
Attachments
 
 
4BRT32 - Specification Sheet
Other Links
 
 
4BRT32 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Long Description
Threaded Bridle Ring, 2" dia, 1/4" Screw, Metal
Special Features
RING,BRIDLE,2 DIA 1/4-20 THREADED
Product Type
Ring, Bridle, 2 Dia 1/4-20 Threa
extra long description
NVENT EFS 4BRT32 RING,BRIDLE,2 DIA
Short Description
Threaded Bridle Ring, 2" dia,
Description
2", 1/4" SCW GLV 50LB THRD BRIDLE RING
Manufacturer Information
sub brand
CADDY
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
4BRT32
GTIN
00782856769804
UPC
782856769804
Taxonomies, Classifications, and Categories
Type
Bridle Rings
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
0.095
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat