4BRT32WS - 2IN Bridal Ring #14

Nvent Caddy

  • $5.52 (Each)
  • $5.52 (Each)

  • $552.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4BRT32WS
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4BRT32WS
Description
2IN Bridal Ring #14
Threaded Bridle Ring, 2" Dia, #14 Screw, Wood
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856769286 / 8711893061260 / 00782856769286
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.52 (Each)
Carton
$5.52 (Each)
Standard Packaging
$552.15 (Per 100)
Resources
Other Links
 
 
4BRT32WS - Other
Images
 
 
4BRT32WS - Small Image
 
4BRT32WS - Large Image
Attachments
 
 
4BRT32WS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Description
2IN BRIDAL RING #14
Long Description
Threaded Bridle Ring, 2" dia, #14 Screw, Wood
Special Features
RING,BRIDLE,2 DIA #14 WOOD SCREW THREAD
Product Type
Ring, Bridle, 2 Dia #14 Wood SCR
extra long description
NVENT EFS 4BRT32WS RING,BRIDLE,2 DI
Short Description
Threaded Bridle Ring, 2" dia,
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
4BRT32WS
sub brand
CADDY
GTIN
00782856769286
UPC
782856769286
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Bridle Rings
Packaging
Weight per each
9.4
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat