4TI24 - 1/4 Rod to 5/16 - 1/4

Nvent Caddy

  • $5.10 (Each)
  • $5.10 (Each)

  • $510.03 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4TI24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4TI24
Description
1/4 Rod to 5/16 - 1/4
H-Ti/T Rod to Flange Clip, 0.25" Hole, Threaded, 0.125"0.25" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856114048 / 00782856114048
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Carton
$5.10 (Each)
Standard Packaging
$510.03 (Per 100)
Resources
Other Links
 
 
4TI24 - Other
Images
 
 
4TI24 - Small Image
 
4TI24 - Large Image
Attachments
 
 
4TI24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Long Description
H-Ti/T Rod to Flange Clip, 0.25" Hole, Threaded, 0.125"0.25" Flange
Special Features
HANGER,FLANGE,CLIP 1/8 1/4 1/4THD
Description
1/4 ROD TO 5/16 - 1/4
Product Type
Hanger, Flange, Clip 1/8 1/4 1/4
extra long description
NVENT EFS 4TI24 HANGER,FLANGE,CLIP
Short Description
H-Ti/T Rod to Flange Clip, 0.2
Manufacturer Information
sub brand
CADDY
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
4TI24
GTIN
00782856114048
UPC
782856114048
Taxonomies, Classifications, and Categories
Type
Rod to Flange
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
6
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Fire Sprinkler; Electrical Fixing and Fastening; Acoustical, Ceiling and Partitioning; HVAC, Plumbing and Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat