4TIB - Steel 1/4" Hanger Angle Bracket

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4TIB
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4TIB
Description
Steel 1/4" Hanger Angle Bracket
Thread Install Rod Hanger With Angle Bracket, 0.25" Hole 1, Plain, 0.25" Hole 2, Threaded
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856264040 / 00782856264040
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4TIB - Small Image
 
4TIB - Large Image
Attachments
 
 
4TIB - Specification Sheet
Other Links
 
 
4TIB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
STEEL 1/4" HANGER ANGLE BRACKET
Product Type
Hanger, Bracket, Angl 1/4 THDRD
extra long description
NVENT EFS 4TIB HANGER,BRACKET,ANGL
Short Description
Thread Install Rod Hanger with
Special Features
HANGER,BRACKET,ANGL 1/4 THDRD WIMP
Long Description
Thread Install Rod Hanger with Angle Bracket, 0.25" Hole 1, Plain, 0.25" Hole 2, Threaded
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
4TIB
sub brand
CADDY
GTIN
00782856264040
UPC
782856264040
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Thread Install Rod Hangers
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Fire Sprinkler; Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat