4Z4S - SPST 4Z4S Wire Rod Flange Clip

Nvent Caddy

  • $1.81 (Each)
  • $1.81 (Each)

  • $181.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4Z4S
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4Z4S
Description
SPST 4Z4S Wire Rod Flange Clip
Multi-Function Clip, 1/4" Rod, #12#8 Wire, 1/8"3/8" Flange, 1/4" Screw
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856463146 / 00782856463146
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.81 (Each)
Carton
$181.06 (Per 100)
Resources
Images
 
 
4Z4S - Small Image
 
4Z4S - Large Image
Attachments
 
 
4Z4S - Specification Sheet
Other Links
 
 
4Z4S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
extra long description
NVENT EFS 4Z4S WIRE ROD FLANGE CLIP
Short Description
Multi-Function Clip, 1/4" Rod,
Product Type
Wire Rod Flange Clip, , With ST
Description
SPST 4Z4S WIRE ROD FLANGE CLIP
Long Description
Multi-Function Clip, 1/4" Rod, #12#8 Wire, 1/8"3/8" Flange, 1/4" Screw
Special Features
WIRE ROD FLANGE CLIP,, WITH STUD 1/4 THD ROD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
4Z4S
sub brand
CADDY
GTIN
00782856463146
UPC
782856463146
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Rod/Wire
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Fire Sprinkler; Acoustical, Ceiling and Partitioning
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat