510HD - SPST Box Hanger Clip

Nvent Caddy

  • $1.26 (Each)
  • $1.26 (Each)

  • $125.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
510HD
Manufacturer
Nvent Caddy
Manufacturer's Part Number
510HD
Description
SPST Box Hanger Clip
Mounting Clip For Heavy Duty T-Grid Box Hanger, Spring Steel, Caddy Armour
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162305 - Mounting clips
UPC/GTIN
782856678021 / 00782856678021
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$1.26 (Each)
Standard Packaging
$125.78 (Per 100)
Resources
Images
 
 
510HD - Large Image
Attachments
 
 
510HD - Specification Sheet
Other Links
 
 
510HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST BOX HANGER CLIP
Product Type
Box Clip, Hanger
extra long description
NVENT EFS 510HD BOX CLIP,HANGER
Short Description
Mounting Clip for Heavy Duty T
Long Description
Mounting Clip for Heavy Duty T-Grid Box Hanger, Spring Steel, CADDY ARMOUR
Special Features
BOX CLIP,HANGER
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
510HD
sub brand
CADDY
GTIN
00782856678021
UPC
782856678021
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
T-Grid Box Hanger Accessories
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat