740 - SPST 740 5/16" Pipe Sleeve Clip

Nvent Caddy

  • $1.35 (Each)
  • $1.35 (Each)

  • $135.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
740
Manufacturer
Nvent Caddy
Manufacturer's Part Number
740
Description
SPST 740 5/16" Pipe Sleeve Clip
740 Pipe Sleeve Positioner
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856752004 / 00782856752004
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$135.45 (Per 100)
Resources
Images
 
 
740 - Small Image
 
740 - Large Image
Attachments
 
 
740 - Specification Sheet
Other Links
 
 
740 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
extra long description
NVENT EFS 740 CLIP,PIPE,SLEEVE WAL-
Short Description
740 Pipe Sleeve Positioner
Long Description
740 Pipe Sleeve Positioner
Special Features
CLIP,PIPE,SLEEVE WAL-THK 5/16 LESS SCH#40PIPE
Description
SPST 740 5/16" PIPE SLEEVE CLIP
Product Type
Clip, Pipe, Sleeve Wal-THK 5/16
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856752004
UPC
782856752004
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Pipe Sleeve Positioners
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
HVAC, Plumbing and Refrigeration; Fire Sprinkler; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat