766PMD - Adj Farside Plastic Box Support

Nvent Caddy

  • $1.71 (Each)
  • $1.71 (Each)

  • $171.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
766PMD
Manufacturer
Nvent Caddy
Manufacturer's Part Number
766PMD
Description
Adj Farside Plastic Box Support
Adjustable Far-Side Box Support, Plastic, 2 1/8" Box Depth
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856666554 / 00782856666554
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$171.08 (Per 100)
Resources
Images
 
 
766PMD - Small Image
 
766PMD - Large Image
Attachments
 
 
766PMD - Specification Sheet
Other Links
 
 
766PMD - Other
 
766PMD - Other
Brochures
 
 
766PMD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Acrylonitrile butadiene styrene
Material, Color, and Finish
Finish
Plain
Descriptions
Description
ADJ FARSIDE PLASTIC BOX SUPPORT
Product Type
Support, Box, Deep Far Sideplast
extra long description
NVENT EFS 766PMD SUPPORT,BOX,DEEP F
Short Description
Adjustable Far-Side Box Suppor
Long Description
Adjustable Far-Side Box Support, Plastic, 2 1/8" Box Depth
Special Features
SUPPORT,BOX,DEEP FAR SIDEPLASTIC ADJUSTABLE
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
766PMD
sub brand
CADDY
GTIN
00782856666554
UPC
782856666554
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Adjustable Far-Side Box Supports
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
standard
cUL®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat