812M - SPST 1/2"-3/4" Snap Close Conduit Clip

Nvent Caddy

  • $0.98 (Each)
  • $0.98 (Each)

  • $97.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812M
Manufacturer
Nvent Caddy
Manufacturer's Part Number
812M
Description
SPST 1/2"-3/4" Snap Close Conduit Clip
Snap Close Conduit/Pipe Clamp, Spring Steel, 1/2", 3/4" Emt, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" Od, 9/32" Hole, Plain
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856702108 / 8711893771343 / 00782856702108
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$97.85 (Per 100)
Resources
Images
 
 
812M - Small Image
 
812M - Large Image
Attachments
 
 
812M - Specification Sheet
Brochures
 
 
812M - Brochure
Other Links
 
 
812M - Other
 
812M - Other
 
812M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
extra long description
NVENT EFS 812M CLIP,CONDUIT,1/2 TO
Short Description
Snap Close Conduit/Pipe Clamp,
Product Type
Clip, Conduit, 1/2 to 3/4 9/32 P
Description
SPST 1/2"-3/4" SNAP CLOSE CONDUIT CLIP
Long Description
Snap Close Conduit/Pipe Clamp, Spring Steel, 1/2", 3/4" EMT, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" OD, 9/32" Hole, Plain
Special Features
CLIP,CONDUIT,1/2 TO 3/4 9/32 PLAIN MTNG HOLE
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
812M
sub brand
CADDY
GTIN
00782856702108
UPC
782856702108
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Clamps and Clips
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat