812MATA - SPST 1/2"-3/4" Cond to T Bar Top Mount

Nvent Caddy

  • $2.73 (Each)
  • $2.73 (Each)

  • $273.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812MATA
Manufacturer
Nvent Caddy
Manufacturer's Part Number
812MATA
Description
SPST 1/2"-3/4" Cond to T Bar Top Mount
Mata Conduit to T-Grid Clip, 1/2", 3/4" Emt, 0.709"1.181" Od
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856602101 / 8711893771930 / 00782856602101
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Carton
$273.26 (Per 100)
Resources
Images
 
 
812MATA - Small Image
 
812MATA - Large Image
Attachments
 
 
812MATA - Specification Sheet
Other Links
 
 
812MATA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Long Description
MATA Conduit to T-Grid Clip, 1/2", 3/4" EMT, 0.709"1.181" OD
Special Features
TEE,GRID CLIP,TOP MOUNT 1/2 TO 3/4 CONDUIT
Product Type
Tee, Grid Clip, Top Mount 1/2 to
extra long description
NVENT EFS 812MATA TEE,GRID CLIP,TOP
Short Description
MATA Conduit to T-Grid Clip, 1
Description
SPST 1/2"-3/4" COND TO T BAR TOP MOUNT
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
812MATA
sub brand
CADDY
GTIN
00782856602101
UPC
782856602101
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Adjustable Box Components and Conduit Supports
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat