812MB18 - SPST 1/2"-3/4" Cond #12 Wire Thru 1/4" Rod

Nvent Caddy

  • $10.57 (Each)
  • $10.57 (Each)

  • $264.35 (Per 25)

  • $1,057.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812MB18
Manufacturer
Nvent Caddy
Manufacturer's Part Number
812MB18
Description
SPST 1/2"-3/4" Cond #12 Wire Thru 1/4" Rod
B18-Z Box/Conduit Hanger With Rod/Wire Clip, 1/2", 3/4" Emt, 1/4" Rod, #12 Wire
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856520016 / 00782856520016
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.57 (Each)
Carton
$264.35 (Per 25)
Resources
Images
 
 
812MB18 - Small Image
 
812MB18 - Large Image
Attachments
 
 
812MB18 - Specification Sheet
Brochures
 
 
812MB18 - Brochure
Other Links
 
 
812MB18 - Other
 
812MB18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Box Support, 1/2&3/4 Conduit Wi
Description
SPST 1/2"-3/4" COND #12 WIRE THRU 1/4" ROD
extra long description
NVENT EFS 812MB18 BOX SUPPORT,1/2&3
Short Description
B18-Z Box/Conduit Hanger with
Long Description
B18-Z Box/Conduit Hanger with Rod/Wire Clip, 1/2", 3/4" EMT, 1/4" Rod, #12 Wire
Special Features
BOX SUPPORT,1/2&3/4 CONDUIT WIRE ROD & FLANGE
Manufacturer Information
Manufacturers Part Number
812MB18
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856520016
UPC
782856520016
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Combination Box/Conduit
Packaging
Weight per each
0.37
Carton
25
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat